Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Seaver Cabinet Pull

  • Mfr # 511-96DBAC

  • Zoro # G503800166


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material
Zinc
Length
4-7/8"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-96DBAC
Zoro #
G503800166
UPC #
843512068829
Country of Origin
China

Dimensions

Length
4-7/8"
Width
5/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The sturdy uniform width handle and ribbon-like curved feet make this Brushed Oil Rubbed Bronze 4-7/8" overall length Seaver pull from Elements a gentle but bold visual. Available in three additional finishes, and an additional length, a simple well-rounded knob matches these pulls nicely. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.