Zoro Homepage

96 mm Center-to-Center Brushed Pewter Arched Strickland Cabinet Pull

  • Mfr # 771-96BNBDL

  • Zoro # G603800141


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Material
Zinc
Length
5-3/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-96BNBDL
Zoro #
G603800141
UPC #
843512054242
Country of Origin
China

Dimensions

Length
5-3/16"
Width
5/8"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Cascading curves that create a clean aesthetic define this Brushed Pewter 5-3/16" overall length Strickland pull by Elements. The feet of this pull gently tuck beneath its arched handle, adding fascinating design detail that can also serve as a covering for holes left by previous pulls. With six finishes and three additional length options, these pulls can suit any type of cabinetry. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.