Zoro Homepage

96 mm Center-to-Center Distressed Oil Rubbed Bronze Square Glendale Cabinet Pull

  • Mfr # 525-96DMAC

  • Zoro # G603800769


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Zinc
Length
4-15/16"
Width
1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-96DMAC
Zoro #
G603800769
UPC #
843512029196
Country of Origin
China

Dimensions

Length
4-15/16"
Width
1/4"

Details

Finish
Distressed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With a sleek arch that seamlessly moves into flared square feet and features a thin handle, this Distressed Oil Rubbed Bronze 4-15/16" overall length pull from Glendale by Elements is the perfect accent for many cabinet styles. This accommodating Elements collection also features a coordinating concave square knob with soft curves and is available in nine fabulous finishes for various design choices. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.