Zoro Homepage

96 mm Center-to-Center Dull Nickel Arched Capri Cabinet Pull

  • Mfr # 411689

  • Zoro # G603799667


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Finish
Dull Nickel
Material
Zinc
Length
4-3/8"
Width
5/16"
Includes
Two M4 Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411689
Zoro #
G603799667
UPC #
843512005053
Country of Origin
China

Dimensions

Length
4-3/8"
Width
5/16"

Details

Finish
Dull Nickel
Material
Zinc
Includes
Two M4 Screws (Included)

Description

The gentle curves and candor of this Dull Nickel 4-3/8" overall length pull from Capri fits several design aesthetics including modern home decor. Part of a larger eclectic collection of European inspired knobs and pulls from Elements, this pull blends seamlessly with a range of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.