Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Dull Nickel Arched Capri Cabinet Pull

  • Mfr # 530144

  • Zoro # G503801613


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Finish
Dull Nickel
Material
Zinc
Length
5-1/4"
Width
3/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530144
Zoro #
G503801613
UPC #
843512005121
Country of Origin
China

Dimensions

Length
5-1/4"
Width
3/16"

Details

Finish
Dull Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With a delicate arch sitting upon tapered round feet, this 5-1/4" overall length pull in Dull Nickel from Capri is modern and contemporary. It is also a sleek, traditional alternative to the classic bar pull. Part of a larger eclectic collection of European inspired knobs and pulls from Elements, this pull blends seamlessly with a range of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.