Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Matte Black Knox Cabinet Bar Pull,

  • Mfr # 645-96MB-10

  • Zoro # G603847290


product price: $102.42
/pk 10, $10.24/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
4-1/4"
Width
1/2"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645-96MB-10
Zoro #
G603847290
UPC #
840002557894
Country of Origin
China

Dimensions

Length
4-1/4"
Width
1/2"

Details

Finish
Matte Black
Material
Steel
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

A subtle reflection of a warded lock key, Knox from Elements pairs leading lines and intentional curves for a simple yet distinctive look. This closed-ended Matte Black 4-1/4" overall length bar pull offers a generous 1" hand clearance for an aesthetically pleasing option for aging in place and ADA projects. Available in five additional sizes, and two additional finishes. This 10 pack of pulls are individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.