Zoro Homepage

96 mm Center-to-Center Matte Black Zachary Cabinet Pull

  • Mfr # 988-96MB

  • Zoro # G503801668


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Material
Zinc
Length
4-1/2"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988-96MB
Zoro #
G503801668
UPC #
840002560023
Country of Origin
China

Dimensions

Length
4-1/2"
Width
3/8"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Bold and sleek, with handles that narrow to tapered feet, this Matte Black 4-1/2" overall length pull from Zachary makes an alluring addition to any contemporary cabinet. This progressive Elements collection includes a smooth domed knob, three additional lengths of pulls to choose from in five finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.