Zoro Homepage

96 mm Center-to-Center Polished Chrome Square Glendale Cabinet Pull

  • Mfr # 525-96PC

  • Zoro # G603800707


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Zinc
Length
4-15/16"
Width
1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-96PC
Zoro #
G603800707
UPC #
843512033698
Country of Origin
China

Dimensions

Length
4-15/16"
Width
1/4"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

With a sleek arch that seamlessly moves into flared square feet and features a thin handle, this Polished Chrome 4-15/16" overall length pull from Glendale by Elements is the perfect accent for many cabinet styles. This accommodating Elements collection also features a coordinating concave square knob with soft curves and is available in nine fabulous finishes for various design choices. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.