Zoro Homepage

96 mm Center-to-Center Satin Bronze Sedona Cabinet Pull

  • Mfr # 475SBZ

  • Zoro # G303799042


product price: $10.15
/ea

Key Features

Material
Zinc
Length
4-3/4"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475SBZ
Zoro #
G303799042
UPC #
840002559829
Country of Origin
China

Dimensions

Length
4-3/4"
Width
3/8"

Details

Finish
Satin Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sedona collection from Elements is the epitome of ergonomic. This Satin Bronze 4-3/4" overall length concave pull with its pinched center makes it easy to grip while providing stylish visual flair. One tapered cylindrical knob and two additional pull lengths in two other finishes will add a contemporary feel to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.