Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Satin Nickel Arched Capri Cabinet Pull

  • Mfr # 4690SN

  • Zoro # G403798853


product price: $4.63
/ea
Sold in multiples of 3 for $13.89

Key Features

Finish
Satin Nickel
Material
Zinc
Length
4-1/2"
Width
1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4690SN
Zoro #
G403798853
UPC #
843512000591
Country of Origin
China

Dimensions

Length
4-1/2"
Width
1/4"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Slender and sleek, this contemporary 4-1/2" overall length pull in Satin Nickel from Capri will breathe new life into your cabinets or furniture. Part of a larger eclectic collection of European inspired knobs and pulls from Elements, this pull blends seamlessly with a range of design styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.