96 mm Center-to-Center Satin Nickel Rope Detailed Lindos Cabinet Pull

  • Mfr # Z115-96SN

  • Zoro # G503800425


product price:  $5.80
/ea
Sold in multiples of 2 for $11.60

Key Features

Material
Zinc
Length
4-5/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z115-96SN
Zoro #
G503800425
UPC #
843512033155
Country of Origin
China

Dimensions

Length
4-5/16"
Width
5/8"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Lindos by Elements highlights a meticulous and delicate fluted edge detail that reminds you of twisted rope. This Satin Nickel 4-3/8" overall length pull features rounded closed-ends and is also available in three stylish finishes and an additional length. Two Coordinating knobs are available in either round or oval shape and also display the same decorative edges found on this collection's pulls. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.