
Brewer 305 mm Center-to-Center Pinch Pull
Mfr # 821-305SN
Zoro # G522837754
product price: $41.25
/eaKey Features
Width
1/2 in
Color
Satin Nickel
Finish
Satin Nickel
Length
15 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
821-305SN
Zoro #
G522837754
UPC #
196734068895
Country of Origin
Thailand
Dimensions
Width
1/2 in
Length
15 in
Details
Color
Satin Nickel
Finish
Satin Nickel
Material
Zinc
Description
Brewer by Elements embodies a minimalist approach with a strong architectural influence and a distinctly defined form. This sculpted pinch pull's rectangular shape creates a bold yet subtle statement that enhances both contemporary and industrial-inspired designs. Available in five versatile finishes and seven pull lengths ranging from 1-3/4” to 20” long to suit various applications. The Brewer collection helps achieve an elevated modern look, offering an ideal blend of form, function, and assertive style. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.