Zoro Homepage

Brewer 32 mm Center-to-Center Pinch Pull

  • Mfr # 821-125BG

  • Zoro # G422837762


product price: $7.75
/ea

Key Features

Material
Zinc
Color
Brushed Gold
Length
1-3/4 in
Width
1/2 in
Finish
Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821-125BG
Zoro #
G422837762
UPC #
196734068604
Country of Origin
Thailand

Dimensions

Length
1-3/4 in
Width
1/2 in

Details

Material
Zinc
Color
Brushed Gold
Finish
Brushed Gold

Description

Brewer by Elements embodies a minimalist approach with a strong architectural influence and a distinctly defined form. This sculpted pinch pull's rectangular shape creates a bold yet subtle statement that enhances both contemporary and industrial-inspired designs. Available in five versatile finishes and seven pull lengths ranging from 1-3/4” to 20” long to suit various applications. The Brewer collection helps achieve an elevated modern look, offering an ideal blend of form, function, and assertive style. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.