
Brewer 32 mm Center-to-Center Pinch Pull
Mfr # 821-125SBZ
Zoro # G422837830
product price: $7.75
/eaKey Features
Width
1/2 in
Length
1-3/4 in
Finish
Satin Bronze
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821-125SBZ
Zoro #
G422837830
UPC #
196734068635
Country of Origin
Thailand
Dimensions
Width
1/2 in
Length
1-3/4 in
Details
Color
Satin Bronze
Finish
Satin Bronze
Material
Zinc
Description
Brewer by Elements embodies a minimalist approach with a strong architectural influence and a distinctly defined form. This sculpted pinch pull's rectangular shape creates a bold yet subtle statement that enhances both contemporary and industrial-inspired designs. Available in five versatile finishes and seven pull lengths ranging from 1-3/4” to 20” long to suit various applications. The Brewer collection helps achieve an elevated modern look, offering an ideal blend of form, function, and assertive style. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.