Shop ELEMENTS
See all product information
Create Account
Brewer 457 mm Center-to-Center Pinch Pull
- Mfr # 821-457SBZ
- Zoro # G522837730
product price:
$
51.95
/ea
Key Features
Finish
Satin Bronze
Material
Zinc
Length
20 in
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 821-457SBZ
- Zoro #
- G522837730
- UPC #
- 196734068932
- Country of Origin
- Thailand
- Finish
- Satin Bronze
- Color
- Satin Bronze
- Material
- Zinc
Dimensions
- Length
- 20 in
- Width
- 1/2 in
Description
Brewer by Elements embodies a minimalist approach with a strong architectural influence and a distinctly defined form. This sculpted pinch pull's rectangular shape creates a bold yet subtle statement that enhances both contemporary and industrial-inspired designs. Available in five versatile finishes and seven pull lengths ranging from 1-3/4” to 20” long to suit various applications. The Brewer collection helps achieve an elevated modern look, offering an ideal blend of form, function, and assertive style. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.