Zoro Homepage

Bridgeport Polished Chrome Spring-Loaded Paper Holder - Retail Packaged 2PK

  • Mfr # BHE1-01PC-R

  • Zoro # G204026971


product price: $15.85
/pk 2, $7.93/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Depth
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHE1-01PC-R
Zoro #
G204026971
UPC #
843512043451
Country of Origin
China

Dimensions

Dispenser Depth
3.39 in
Dispenser Height
4 in
Dispenser Width
9.49 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome

Description

This retail packaged concealed wall mounted spring-loaded toilet paper holder in Polished Chrome is part of the Bridgeport bath hardware collection from Elements. Bridgeport's classic contemporary style helps achieve a timeless look. Other accessories available in Bridgeport are Towel Bars, a Robe Hook and Towel Ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.