Zoro Homepage
This item is Discontinued.
Elements 3" Center-to-Center Brushed Oil Rubbed Bronze Watervale Retail Packaged Cabinet Pull,  647-3DBAC-R

3" Center-to-Center Brushed Oil Rubbed Bronze Watervale Retail Packaged Cabinet Pull, (Discontinued)

  • Mfr # 647-3DBAC-R
  • Zoro # G403799089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647-3DBAC-R
Zoro #
G403799089
UPC #
843512078552
Country of Origin
China

Dimensions

Length
4-5/8"
Width
1/2"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc

Description

Classic, yet casual, with a rounded half-spoon foot this Brushed Oil Rubbed Bronze 5-3/8" overall length pull from Watervale by Elements brings a refreshing nautical feel to your space. Also available in Satin Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.