Zoro Homepage

Fairview Polished Chrome Euro Paper Holder - Retail Packaged 2PK

  • Mfr # BHE5-07PC-R

  • Zoro # G504027029


product price: $37.29
/pk 2, $18.65/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Width
5.5 in
Dispenser Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHE5-07PC-R
Zoro #
G504027029
UPC #
843512043772
Country of Origin
China

Dimensions

Dispenser Width
5.5 in
Dispenser Depth
7 in
Dispenser Height
6.5 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

This retail packed concealed wall mounted Euro toilet paper holder in Polished Chrome is part of the Fairview bath hardware collection from Elements. Fairview's elegant ringed design brings understated sophistication to your space. Other accessories available in Fairview are a Spring-Loaded Paper Holder, a Robe Hook, Towel Bars, and a Towel Ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.