Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairview Satin Nickel Spring-Loaded Paper Holder - Contractor Packed 2PK

  • Mfr # BHE5-01SN

  • Zoro # G704027003


product price: $33.89
/pk 2, $16.95/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel
Dispenser Depth
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHE5-01SN
Zoro #
G704027003
UPC #
843512019982
Country of Origin
China

Dimensions

Dispenser Depth
3.63 in
Dispenser Height
1.13 in
Dispenser Width
12.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel

Description

This contractor packaged concealed surface-mounted spring-loaded toilet paper holder in Satin Nickel is part of the Fairview bath hardware collection from Elements. Fairview's elegant ringed design brings understated sophistication to your space. Other accessories available in Fairview are a Robe Hook, Towel Bars, a Towel Ring, and an Euro Paper Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.