Zoro Homepage

Florence Cabinet Pull

  • Mfr # 2981SN-20

  • Zoro # G503847215


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
3-11/16"
Width
1-5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981SN-20
Zoro #
G503847215
UPC #
840002557856
Country of Origin
China

Dimensions

Length
3-11/16"
Width
1-5/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

3-11/16" Overall Length Small Cup Cabinet Pull. Holes are 3" center-to-center.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.