Newbury Brushed Oil Rubbed Bronze Euro Paper Holder - Contractor Packed 2PK

  • Mfr # BHE3-01DBAC

  • Zoro # G204026988


product price: $29.99
/pk 2, $15.00/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Oil Rubbed Bronze
Dispenser Height
8.897 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHE3-01DBAC
Zoro #
G204026988
UPC #
843512018411
Country of Origin
China

Dimensions

Dispenser Height
8.897 in
Dispenser Width
9.55 in
Dispenser Depth
3.189 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Oil Rubbed Bronze

Description

This contractor packaged concealed surface-mounted Euro toilet paper holder in Brushed Oil Rubbed Bronze is part of the Newbury bath hardware collection from Elements. Newbury's traditional curves help achieve a look that is both classic and enduring. Other accessories available in Newbury are a Robe Hook, Towel Bars and a Towel Ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.