Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Ton, 10 ft, 460V, Orange

  • Mfr # FB-050-10

  • Zoro # G109443217


product price: $4,257.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Phase
3 phase
Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-050-10
Zoro #
G109443217
UPC #
-
Country of Origin
Japan

Details

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
10 ft
Load Capacity
1/2 Ton
Phase
3 phase
Voltage
460V

Description

1/2 ton Electric Chain Hoist - Elephant FB - Two Speed 460v Three Phase - 10' Lift, Galvanized Load Chain, IP54 Hoist Protection, IP65 NEMA 4X Pendant Protection, Chain Container, 16'-4 in. Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.