Zoro Homepage

2 Ton, 15 ft, 230/460V, Orange

  • Mfr # DA-2S-15

  • Zoro # G409443184


product price: $7,350.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Load Capacity
2 Ton
Phase
3 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-2S-15
Zoro #
G409443184
UPC #
-
Country of Origin
Japan

Details

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Load Capacity
2 Ton
Phase
3 phase
Voltage
230/460V

Description

2 ton Electric Chain Hoist - Elephant DA - Single Speed 230/460v Three Phase - 15' Lift, Surface Hardened Highly Durable Load Chain, IP54 Hoist Protection, IP65 NEMA 4X Pendant Protection, Chain Container, 16'-4 in. Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.