Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Ton, 15 ft, 115V, Orange

  • Mfr # SA-5-15

  • Zoro # G009443195


product price: $7,353.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Phase
1 phase
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-5-15
Zoro #
G009443195
UPC #
-
Country of Origin
Japan

Details

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Load Capacity
5 Ton
Phase
1 phase
Voltage
115V

Description

5 ton Electric Chain Hoist - Elephant SA - Single Speed 115v Single Phase - 15' Lift, Galvanized Load Chain, IP54 Hoist Protection, IP65 NEMA 4X Pendant Protection, Chain Container, 16'-4 in. Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.