Zoro Homepage

5 Ton, 20 ft, 230/460V, Orange

  • Mfr # DA-5-20

  • Zoro # G409443061


product price: $11,695.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Load Capacity
5 Ton
Phase
3 phase
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-5-20
Zoro #
G409443061
UPC #
-
Country of Origin
Japan

Details

Color
Orange
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
20 ft
Load Capacity
5 Ton
Phase
3 phase
Voltage
230/460V

Description

5 ton Electric Chain Hoist - Elephant DA - Single Speed 230/460v Three Phase - 20' Lift, Surface Hardened Highly Durable Load Chain, IP54 Hoist Protection, IP65 NEMA 4X Pendant Protection, Chain Container, 16'-4 in. Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.