Electric Chain Hoist, 1/4 Ton, 15 ft, 460V, Orange
- Mfr # DB-025-15-460
- Zoro # G823783842
product price:Â
$
5,737.99
/ea
Key Features
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
15 ft
Load Capacity
1/4 Ton
Voltage
460V
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-025-15-460
- Zoro #
- G823783842
- UPC #
- -
- Country of Origin
- Japan
- Electric Hoist Item
- Electric Chain Hoist
- Hoist Lift
- 15 ft
- Load Capacity
- 1/4 Ton
- Voltage
- 460V
- Color
- Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.