Shop ELEPHANT LIFTING PRODUCTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Chain Hoist, 1W Ton, 15 ft, 460V, Orange
- Mfr # DA-1W-15-460
- Zoro # G723783874
product price:Â
$
6,606.99
/ea
Key Features
Color
Orange
Electric Hoist Item
Electric Chain Hoist
Load Capacity
1W Ton
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA-1W-15-460
- Zoro #
- G723783874
- UPC #
- -
- Country of Origin
- Japan
- Color
- Orange
- Electric Hoist Item
- Electric Chain Hoist
- Load Capacity
- 1W Ton
- Hoist Lift
- 15 ft
- Voltage
- 460V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.