Electric Chain Hoist, 2 Ton, 10 ft, 460V, Orange
- Mfr # DB-2W-10-460
- Zoro # G623783844
product price:Â
$
8,435.99
/ea
Key Features
Electric Hoist Item
Electric Chain Hoist
Load Capacity
2 Ton
Color
Orange
Voltage
460V
Hoist Lift
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-2W-10-460
- Zoro #
- G623783844
- UPC #
- -
- Country of Origin
- Japan
Details
- Electric Hoist Item
- Electric Chain Hoist
- Load Capacity
- 2 Ton
- Color
- Orange
- Voltage
- 460V
- Hoist Lift
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.