Shop ELEPHANT LIFTING PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Chain Hoist, 2 Ton, 10 ft, 460V, Orange
- Mfr # FA-2-10-460
- Zoro # G223783862
product price:Â
$
5,270.99
/ea
Key Features
Color
Orange
Load Capacity
2 Ton
Hoist Lift
10 ft
Voltage
460V
Electric Hoist Item
Electric Chain Hoist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-2-10-460
- Zoro #
- G223783862
- UPC #
- -
- Country of Origin
- Japan
- Color
- Orange
- Load Capacity
- 2 Ton
- Hoist Lift
- 10 ft
- Voltage
- 460V
- Electric Hoist Item
- Electric Chain Hoist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.