Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110mmH Hinged Safety Interlock Switch

  • Mfr # CFSW.110-6-1NO+3NC-F-C-2

  • Zoro # G6630793


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
110mm
Door Leaf Thickness
12mm
Holes per Leaf
2
Load Capacity
2800 N
Material
Technopolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSW.110-6-1NO+3NC-F-C-2
Zoro #
G6630793
UPC #
-
Country of Origin
Italy

Dimensions

Door Leaf Height
110mm
Door Leaf Thickness
12mm
Width
2.36 in
Cable Length
2 m
Depth
0.98 in
Height
4.33 in
Overall Width
2.36 in
Overall Height
4.33 in
Overall Depth
0.98 in

Details

Holes per Leaf
2
Load Capacity
2800 N
Material
Technopolymer
Mounting
Wall Mount
Range of Motion
180 Degrees
Features
Built-in Microswitch; 1NO/3NC; 2m Cable Length
Item
Hinged Safety Interlock Switch
DC Contact Rating
2 A @ 24 V
Operating Temp. Range
-68 Degrees to 176 Degrees F
Cable Type
UL/CSA STYLE 2587 8 X 22 AWG
Holes
With
Standards
RoHS
Port Location
Bottom Output
IP Rating
IP66, IP67
Contact Form
1NO/3NC
NEMA Rating
6
AC Contact Rating
0.75 A @ 240 V, 1.5 A @ 120 V
Termination
8 Pin Connector
Series
CFSW
Operating Temperature - Minimum
-20 Degrees F
NEMA Enclosure Rating
6
Operating Temperature - Maximum
80 Degrees F

Description

Hinged Safety Interlock Switch, Contact Form 1NO/3NC, Port Location Bottom Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length 2 m, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type UL/CSA STYLE 2587 8 X 22 AWG, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.