Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110mmH Hinged Safety Interlock Switch

  • Mfr # CFSW.110-6-2NO+2NC-C-C

  • Zoro # G6478841


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
110mm
Door Leaf Thickness
12mm
Holes per Leaf
2
Load Capacity
2800 N
Material
Technopolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSW.110-6-2NO+2NC-C-C
Zoro #
G6478841
UPC #
-
Country of Origin
Italy

Dimensions

Door Leaf Height
110mm
Door Leaf Thickness
12mm
Height
4.33 in
Width
2.36 in
Depth
0.98 in
Overall Width
2.36 in
Overall Height
4.33 in
Overall Depth
0.98 in

Details

Holes per Leaf
2
Load Capacity
2800 N
Material
Technopolymer
Mounting
Wall Mount
Range of Motion
180 Degrees
Features
Built-in Microswitch; 2NO/2NC
Holes
With
Contact Form
2NO/2NC
DC Contact Rating
2 A @ 24 V
Cable Type
No Cable Included
Standards
RoHS
Termination
8 Pin Connector
IP Rating
IP66, IP67
Item
Hinged Safety Interlock Switch
AC Contact Rating
0.75 A @ 240 V, 1.5 A @ 120 V
Operating Temp. Range
-68 Degrees to 176 Degrees F
NEMA Rating
6
Port Location
Bottom Output
Series
CFSW
NEMA Enclosure Rating
6
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
80 Degrees F

Description

Hinged Safety Interlock Switch, Contact Form 2NO/2NC, Port Location Bottom Output, Height 4.33 in, Width 2.36 in, Depth 0.98 in, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, DC Contact Rating 2 A @ 24 V, Cable Length Not Applicable, Termination 8 Pin Connector, Operating Temp. Range -68 Degrees to 176 Degrees F, Material Technopolymer, Cable Type No Cable Included, IP Rating IP66, IP67, NEMA Rating 6, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.