Zoro Homepage

Adjustable Handle

  • Mfr # 193429

  • Zoro # G621889395


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193429
Zoro #
G621889395
UPC #
-
Country of Origin
Italy

Description

Adjustable Handle, Handle Type Lever, Handle Material Fiberglass Reinforced Polyamide, Color Blue, Thread Size M6, Thread Standard Metric, Overall Height 38.5 mm, Overall Length 72.5 mm, Thread Type External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.