Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle

  • Mfr # 198825

  • Zoro # G621889180


product price: $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198825
Zoro #
G621889180
UPC #
-
Country of Origin
Italy

Description

Adjustable Handle, Handle Type Lever, Handle Material Fiberglass Reinforced Polyamide, Color Blue, Thread Size M10, Thread Standard Metric, Overall Height 81.5 mm, Overall Length 108 mm, Thread Type External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.