Zoro Homepage

Adjustable Handle

  • Mfr # 236030-C1

  • Zoro # G621889548


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236030-C1
Zoro #
G621889548
UPC #
-
Country of Origin
Italy

Description

Adjustable Handle, Handle Type Lever, Handle Material Fiberglass Reinforced Polyamide, Color Black/Gray, Thread Size M8, Thread Standard Metric, Overall Height 43 mm, Overall Length 72.5 mm, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, UE, UNI EN ISO 10642, UNI EN ISO 7050, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.