Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles, Black, Matte

  • Mfr # 233136-C1

  • Zoro # G216065968


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Finish
Matte
Thread Type
Internal
Overall Length
72.5 mm
Thread Size
M8
Overall Height
37.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233136-C1
Zoro #
G216065968
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
72.5 mm
Thread Size
M8
Overall Height
37.5 mm
Handle Height - Minimum
43 mm
Handle Height - Maximum
47 mm
Thread Length
13 mm
Hub Height
37.5 mm
Handle Length
63 mm

Details

Finish
Matte
Thread Type
Internal
Item
Adjustable Handles
Color
Black
Standards
REACH, RoHS
Handle Material
Fiberglass Reinforced Polyamide
Thread Material
Brass
Measurement System
Metric
Thread Standard
Metric
Push Button Color
Black
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Handle Type
Teardrop

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M8, Thread Standard Metric, Overall Height 37.5 mm, Overall Length 72.5 mm, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.