Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 233136-C2

  • Zoro # G816065955


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Finish
Matte
Thread Size
M8
Color
Black
Overall Height
37.5 mm
Thread Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233136-C2
Zoro #
G816065955
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Overall Height
37.5 mm
Overall Length
72.5 mm
Handle Length
63 mm
Handle Height - Maximum
47 mm
Thread Length
13 mm
Handle Height - Minimum
43 mm
Hub Height
37.5 mm

Details

Finish
Matte
Color
Black
Thread Type
Internal
Standards
REACH, RoHS
Item
Adjustable Handles
Thread Standard
Metric
Handle Material
Fiberglass Reinforced Polyamide
Handle Type
Teardrop
Push Button Color
Orange
Thread Material
Brass
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Measurement System
Metric

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M8, Thread Standard Metric, Overall Height 37.5 mm, Overall Length 72.5 mm, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.