Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 233156-C1

  • Zoro # G416065942


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Thread Type
Internal
Overall Length
91.5 mm
Overall Height
47 mm
Color
Black
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233156-C1
Zoro #
G416065942
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
91.5 mm
Overall Height
47 mm
Thread Size
M10
Hub Height
47 mm
Thread Length
17 mm
Handle Height - Minimum
54 mm
Handle Length
79 mm
Handle Height - Maximum
58 mm

Details

Thread Type
Internal
Item
Adjustable Handles
Color
Black
Standards
REACH, RoHS
Finish
Matte
Handle Type
Teardrop
Handle Material
Fiberglass Reinforced Polyamide
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Push Button Color
Black
Thread Standard
Metric
Measurement System
Metric
Thread Material
Brass

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 47 mm, Overall Length 91.5 mm, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.