Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles, Black, Matte

  • Mfr # 234333-C1

  • Zoro # G716065932


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Overall Length
72.5 mm
Thread Type
External
Color
Black
Thread Size
M8
Overall Height
53.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234333-C1
Zoro #
G716065932
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
72.5 mm
Thread Size
M8
Overall Height
53.5 mm
Thread Length
16 mm
Handle Height - Minimum
43 mm
Hub Height
37.5 mm
Handle Length
63 mm
Handle Height - Maximum
47 mm

Details

Thread Type
External
Color
Black
Item
Adjustable Handles
Finish
Matte
Standards
REACH, RoHS
Measurement System
Metric
Handle Type
Teardrop
Thread Standard
Metric
Handle Material
Fiberglass Reinforced Polyamide
Thread Material
Steel
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Push Button Color
Black

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M8, Thread Standard Metric, Overall Height 53.5 mm, Overall Length 72.5 mm, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.