Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 234382-C1

  • Zoro # G716065871


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Thread Size
M10
Thread Type
External
Overall Length
72.5 mm
Standards
REACH, RoHS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234382-C1
Zoro #
G716065871
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10
Overall Length
72.5 mm
Overall Height
67.5 mm
Thread Length
30 mm
Handle Length
63 mm
Handle Height - Minimum
43 mm
Hub Height
37.5 mm
Handle Height - Maximum
47 mm

Details

Item
Adjustable Handles
Thread Type
External
Standards
REACH, RoHS
Color
Black
Finish
Matte
Push Button Color
Black
Handle Type
Teardrop
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Handle Material
Fiberglass Reinforced Polyamide
Thread Standard
Metric
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 67.5 mm, Overall Length 72.5 mm, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.