Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 235207-C1

  • Zoro # G016065854


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Overall Height
59.5 mm
Overall Length
37.5 mm
Standards
REACH, RoHS
Finish
Matte
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235207-C1
Zoro #
G016065854
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
59.5 mm
Overall Length
37.5 mm
Thread Size
M6
Thread Length
30 mm
Handle Height - Minimum
30 mm
Hub Height
29.5 mm
Handle Height - Maximum
33.5 mm
Handle Length
30 mm

Details

Standards
REACH, RoHS
Finish
Matte
Thread Type
External
Color
Black
Item
Adjustable Handles
Push Button Color
Black
Handle Material
Fiberglass Reinforced Polyamide
Handle Type
Teardrop
Measurement System
Metric
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Thread Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size M6, Thread Standard Metric, Overall Height 59.5 mm, Overall Length 37.5 mm, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.