Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles, Black, Matte

  • Mfr # 90233151-C5

  • Zoro # G416065812


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Height
1.85 in
Color
Black/Gray
Thread Size
5/16"-18
Overall Length
3.56 in
Standards
REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90233151-C5
Zoro #
G416065812
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
1.85 in
Thread Size
5/16"-18
Overall Length
3.56 in
Thread Length
18 mm
Hub Height
1.85 in
Handle Height - Maximum
2.28 in
Handle Height - Minimum
2.13 in
Handle Length
3.07 in

Details

Color
Black/Gray
Standards
REACH, RoHS
Item
Adjustable Handles
Thread Type
Internal
Finish
Matte
Handle Material
Fiberglass Reinforced Polyamide
Handle Type
Teardrop
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Thread Material
Brass
Measurement System
Inch
Push Button Color
Blue

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size 5/16 In.-18, Overall Height 1.85 in, Overall Length 3.56 in, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.