Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 90233181-C1

  • Zoro # G516065828


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Thread Size
1/2"-13
Finish
Matte
Overall Length
4.29 in
Overall Height
2.15 in
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90233181-C1
Zoro #
G516065828
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/2"-13
Overall Length
4.29 in
Overall Height
2.15 in
Hub Height
2.15 in
Handle Height - Minimum
2.54 in
Handle Height - Maximum
2.72 in
Handle Length
3.74 in
Thread Length
20 mm

Details

Finish
Matte
Item
Adjustable Handles
Color
Black/Gray
Standards
REACH, RoHS
Thread Type
Internal
Thread Material
Brass
Handle Material
Fiberglass Reinforced Polyamide
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Handle Type
Teardrop
Measurement System
Inch
Push Button Color
Black

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size 1/2 In.-13, Overall Height 2.15 in, Overall Length 4.29 in, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.