Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 90233181-C5

  • Zoro # G416065737


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Color
Black/Gray
Thread Size
1/2"-13
Finish
Matte
Standards
REACH, RoHS
Thread Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90233181-C5
Zoro #
G416065737
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/2"-13
Overall Height
2.15 in
Overall Length
4.29 in
Handle Height - Minimum
2.54 in
Handle Height - Maximum
2.72 in
Handle Length
3.74 in
Thread Length
20 mm
Hub Height
2.15 in

Details

Color
Black/Gray
Finish
Matte
Standards
REACH, RoHS
Thread Type
Internal
Item
Adjustable Handles
Measurement System
Inch
Handle Type
Teardrop
Push Button Color
Blue
Handle Material
Fiberglass Reinforced Polyamide
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Thread Material
Brass

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size 1/2 In.-13, Overall Height 2.15 in, Overall Length 4.29 in, Thread Type Internal, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.