Zoro Homepage

Adjustable Handles, Black, Matte

  • Mfr # 90234331-C3

  • Zoro # G916065794


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Finish
Matte
Overall Height
2.98 in
Standards
REACH, RoHS
Thread Size
5/16"-18
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90234331-C3
Zoro #
G916065794
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
2.98 in
Thread Size
5/16"-18
Overall Length
2.89 in
Thread Length
1.5 in
Handle Height - Maximum
1.85 in
Handle Height - Minimum
1.69 in
Handle Length
2.48 in
Hub Height
1.48 in

Details

Finish
Matte
Item
Adjustable Handles
Standards
REACH, RoHS
Color
Black/Gray
Thread Type
External
Push Button Color
Gray
Thread Material
Steel
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Handle Type
Teardrop
Handle Material
Fiberglass Reinforced Polyamide
Measurement System
Inch

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size 5/16 In.-18, Overall Height 2.98 in, Overall Length 2.89 in, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.