Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles, Black, Matte

  • Mfr # 90234333-C1

  • Zoro # G316065776


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Overall Height
2.105 in
Finish
Matte
Thread Size
5/16"-18
Standards
REACH, RoHS
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90234333-C1
Zoro #
G316065776
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
2.105 in
Thread Size
5/16"-18
Overall Length
2.89 in
Handle Height - Minimum
1.69 in
Thread Length
0.625 in
Handle Length
2.48 in
Hub Height
1.48 in
Handle Height - Maximum
1.85 in

Details

Finish
Matte
Item
Adjustable Handles
Standards
REACH, RoHS
Color
Black/Gray
Thread Type
External
Handle Type
Teardrop
Thread Material
Steel
Push Button Color
Black
Handle Material
Fiberglass Reinforced Polyamide
Measurement System
Inch
Features
Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust

Description

Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size 5/16 In.-18, Overall Height 2.105 in, Overall Length 2.89 in, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.