Shop ELESA
See all product information
Create Account
Adjustable Handles, Black, Matte
- Mfr # 90234513-C6
- Zoro # G816065993
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Thread Size
3/8"-16
Color
Black, Gray
Finish
Matte
Thread Type
External
Overall Length
3.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90234513-C6
- Zoro #
- G816065993
- UPC #
- -
- Country of Origin
- Italy
- Color
- Black, Gray
- Finish
- Matte
- Thread Type
- External
- Item
- Adjustable Handles
- Standards
- REACH, RoHS
- Features
- Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
- Thread Material
- Steel
- Measurement System
- Inch
- Handle Material
- Fiberglass Reinforced Polyamide
- Handle Type
- Teardrop
- Push Button Color
- Red
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 3.56 in
- Overall Height
- 2.475 in
- Handle Length
- 3.07 in
- Handle Height - Maximum
- 2.28 in
- Handle Height - Minimum
- 2.13 in
- Hub Height
- 1.85 in
- Thread Length
- 0.625 in
- Wire Rope Length
- 3.56 in
- Length
- 3.56 in
- Fits Chest Size
- Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust
Description
Adjustable Handles, Handle Type Teardrop, Handle Material Fiberglass Reinforced Polyamide, Color Black, Thread Size 3/8 In.-16, Overall Height 2.475 in, Overall Length 3.56 in, Thread Type External, Features Absolute Electric Insulation for the Operator, More Comfortable Lever Release, No Visible Steel Parts Subject to Rust, Standards REACH, RoHS, Mounting Type Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.