Black-oxide steel boss, plain or threaded hole, MR.40 A-M5-C9
- Mfr # MR-A
- Zoro # G2251981
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Length
1.654 in
Thread Size
M5
Material
Polyamide
Height
1.260 in
Type
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR-A
- Zoro #
- G2251981
- UPC #
- -
- Country of Origin
- Italy
- Material
- Polyamide
- Type
- Rotating
- Mounting Type
- Screw Holes
Dimensions
- Length
- 1.654 in
- Thread Size
- M5
- Height
- 1.260 in
Description
Black-oxide steel boss, plain or threaded hole, MR.40 A-M5-C9
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.