Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Wing Handle, Polyamide

  • Mfr # EWP.110-EH-C0

  • Zoro # G3034477


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Technopolymer
Finish
Matte
Projection
1 1/4 in
Grip Thickness
9/32 in
Hardware
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWP.110-EH-C0
Zoro #
G3034477
UPC #
-
Country of Origin
Italy

Dimensions

Grip Thickness
9/32 in
Grip Length
2 29/32 in
Grip Height
1 21/64 in
Overall Width
1 5/16 in
Overall Length
4 1/2 in
Grip Dia.
1/4 in
Screw Size
0.26 in
Thread Depth
7/16 in
Grip Width
1 11/32 in

Details

Material
Technopolymer
Finish
Matte
Projection
1 1/4 in
Hardware
Not Included
Load Rated (Y/N)
N
Operating Temp.
-30 Degrees to 110 Degrees F
Item
Pull Handle
Mounting Hole Center to Center
3 11/16 in
Mounting Type
Unthreaded Through Holes
Color
Black
For Use With
Single-Leaf Doors
Product Type
Pull Handle
Handle Shape
Wing
Load Capacity - Perpendicular
201 lbf
Resistance Properties
Chemical Resistant
Load Rating
Load Rated
Count
1
Operating Temperature - Maximum
110 Degrees F
Folding Type
Fixed
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Satin Black Gray Thermoplastic
Operating Temperature - Minimum
-30 Degrees F
Number of Mounting Holes
2
Grip Shape
Flat
Grip Offset
1 1/32 in
Projection Type
Non-Recessed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Technopolymer, Finish Matte, Mounting Hole Center to Center 3.68 in, Projection 1.25 in, Grip Dia. 1/4 in, Grip Thickness 0.28 in, Screw Size 0.26 in, Overall Length 4.5 in, Overall Width 1.3 in, Thread Depth 0.43 in, Operating Temp. -30 Degrees to 110 Degrees F, Grip Length 2.91 in, Color Black, Degree Offset Not Applicable, Grip Height 1 21/64 in, Hardware Not Included, Product Type Chemical Resistant Wing Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.