Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEAN-Handle, 1-1/32In

  • Mfr # M.843/100-SST-M6 CLEAN

  • Zoro # G6900372


product price: $19.59
/ea

Key Features

Material
Technopolymer
Finish
Glossy
Projection
1 27/32 in
Grip Thickness
43/64 in
Thread Depth
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M.843/100-SST-M6 CLEAN
Zoro #
G6900372
UPC #
-
Country of Origin
Italy

Dimensions

Grip Thickness
43/64 in
Thread Depth
15/32 in
Overall Width
1 27/32 in
Overall Length
4 1/16 in
Grip Height
1 53/64 in
Screw Size
M6
Grip Length
2 23/32 in
Grip Width
1 1/32 in

Details

Material
Technopolymer
Finish
Glossy
Projection
1 27/32 in
Item
Pull Handle
Mounting Type
Threaded Holes
Load Rated (Y/N)
N
Mounting Hole Center to Center
3 3/8 in
Hardware
Not Included
Color
White
Product Type
Pull Handle
Load Capacity - Perpendicular
896 lbf
Folding Type
Fixed
For Industry
Food Service, Healthcare
Load Rating
Load Rated
ANSI/BHMA Finish
Bright White Thermoplastic
Projection Type
Non-Recessed
Number of Mounting Holes
2
Grip Shape
Oval
Grip Offset
1 5/32 in
Load Capacity - Parallel
1,568 lbf
Count
1
Handle Shape
Bridge
Includes Hardware
Hardware Not Included

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Technopolymer, Finish Glossy, Mounting Hole Center to Center 3.39 in, Projection 1.83 in, Grip Thickness 0.67 in, Screw Size M6, Overall Length 4.1 in, Overall Width 1.8 in, Thread Depth 0.47 in, Grip Length 2.72 in, Color White, Degree Offset Not Applicable, Grip Height 1 53/64 in, Hardware Not Included, Product Type CLEAN-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.