Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEAN-Handle, 1-17/64In

  • Mfr # M.843/320-SST-M8 CLEAN

  • Zoro # G6860795


product price: $64.19
/ea

Key Features

Material
Technopolymer
Finish
Glossy
Projection
2 17/32 in
Grip Thickness
7/8 in
Thread Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M.843/320-SST-M8 CLEAN
Zoro #
G6860795
UPC #
-
Country of Origin
Italy

Dimensions

Grip Thickness
7/8 in
Thread Depth
1/2 in
Grip Length
10 15/16 in
Overall Width
2 17/32 in
Screw Size
M8
Grip Height
2 33/64 in
Overall Length
12 11/16 in
Grip Width
1 1/4 in

Details

Material
Technopolymer
Finish
Glossy
Projection
2 17/32 in
Load Rated (Y/N)
N
Item
Pull Handle
Color
White
Mounting Hole Center to Center
11 13/16 in
Hardware
Not Included
Mounting Type
Threaded Holes
Product Type
Pull Handle
Load Capacity - Parallel
672 lbf
Number of Mounting Holes
2
Load Capacity - Perpendicular
448 lbf
For Industry
Food Service, Healthcare
ANSI/BHMA Finish
Bright White Thermoplastic
Count
1
Handle Shape
Bridge
Includes Hardware
Hardware Not Included
Folding Type
Fixed
Projection Type
Non-Recessed
Grip Offset
1 21/32 in
Load Rating
Load Rated
Grip Shape
Oval

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Technopolymer, Finish Glossy, Mounting Hole Center to Center 11.81 in, Projection 2.52 in, Grip Thickness 0.87 in, Screw Size M8, Overall Length 12.7 in, Overall Width 2.5 in, Thread Depth 0.51 in, Grip Length 10.94 in, Color White, Degree Offset Not Applicable, Grip Height 2 33/64 in, Hardware Not Included, Product Type CLEAN-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.